References
Festo:SLS-6-5-P-A
Rubix:110A4266
Manufacturer :170485
EAN:4052568138912

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
Documents
Product details : FESTO 170485 MINI SLIDE SLS- 6-5-P-A
Mini slide SLS-6-5-P-A Slim design with precision ball-bearing guide. Stroke=5 mm, Piston diameter=6 mm, Operating mode of drive unit=Yoke, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Type | mini slide |
| Cylinder diameter | 6 mm |
| Cylinder stroke | 5 mm |
| Min. temperature | -20 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 345.80 excl. VAT
/ Each
£ 414.96 incl. VAT
- In stock: Next day delivery