References
SMC:MXP10-10C
Rubix:2605977
EAN:3618036359848

Documents
Product details : SMC MXP10-10C COMPACT AIR SLIDE TABLE
The MXP is ideal for applications that require high precision movement in short travel situations. The precision slide table has a machined guide with very tight tolerances that operates in conjunction with highly accurate recirculating ball bearings. This slide is capable of achieving parallelism within 0.02mm and non-rotation accuracy as low as 0.03 degrees. Two of the mounting surfaces allow work to be held to a tolerance +/-0.05mm plus the tolerance of the work piece. The slide contains two pistons that operate independently to supply the movement of the actuator.
•Precision air slide table
•Bore sizes: 6, 8, 10, 12, 16 (mm)
•Strokes: 5mm through 30mm depending upon bore size
•With rubber or metal stopper or shock absorber
•Variety of switches with a variety of wire lead lengths
Bore Size: 10mm
Stroke: 10mm
Adjuster: C (Metal Stopper)
Magnet: Magnet and Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Bore sizes: 6, 8, 10, 12, 16 (mm)
•Strokes: 5mm through 30mm depending upon bore size
•With rubber or metal stopper or shock absorber
•Variety of switches with a variety of wire lead lengths
Bore Size: 10mm
Stroke: 10mm
Adjuster: C (Metal Stopper)
Magnet: Magnet and Rail
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 71x37x20 mm |
|---|---|
| Logistic Weight | 158 g |
| Type | mxp |
| Cylinder diameter | 10 mm |
| Cylinder stroke | 10 mm |
| Max. temperature | 60 °C |
| Design size | 10 |
| Series | mxp |
Show UNSPSC/ECL@SS
£ 286.81 excl. VAT
/ Each
£ 344.17 incl. VAT
- Delivery usually within ( 4 ) days