References
Festo:DGST-6-50-E1A
Rubix:263A6185
Manufacturer :8078832
EAN:4052568446635

Technical specifications
| Type | mini slide |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 8078832 MINI SLIDE DGST-6-50-E1A
Strengths
•Compact mini slide
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Slide and yoke plate as a single component
Excellent price/performance ratio
High feed forces
Symmetrical mounting interfaces
Simple design with symmetrical mounting interfaces
Can be operated without additional cushioning components
Applications
Electronics and Light Assembly;Machine Building;Handling Technology
Technical specifications
Attributes
| Type | mini slide |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 50 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 6 |
Show UNSPSC/ECL@SS
£ 340.50 excl. VAT
/ Each
£ 408.60 incl. VAT
- Delivery usually within ( 2 ) days