FESTO 116246 SHOCK ABSORBER KIT SLE-10-YSR-C
SLE shock absorber
See technical informationSee documentsReferences
Festo:SLE-10-YSR-C
Rubix:114A5173
Manufacturer :116246
EAN:4052568116026

Documents
Product details : FESTO 116246 SHOCK ABSORBER KIT SLE-10-YSR-C
shock absorber kit SLE-10-YSR-C With stop bolt, for SLE-... Corrosion resistance classification CRC=2
Technical specifications
Attributes
| Threading | m14x1 |
|---|---|
| Total length | 55 mm |
| Cylinder stroke | 10 mm |
| Max Energy absorbed per cycle | 6 nm |
| Max Energy absorbed/hour | 26000 Nm³/h |
| Max effective mass | 25 kg |
| Max Impact speed | 3 m/s |
| Body material | steel |
| Length of body | 42 mm |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 160.79 excl. VAT
/ Each
£ 192.95 incl. VAT
- Delivery usually within ( 26 ) days