SMC CDUJB6-20DM MINI FREE MOUNT CYLINDER
Miniature Free Mount Cylinder
See technical informationSee documentsReferences
SMC:CDUJB6-20DM
Rubix:109A6347
Manufacturer :00206131
EAN:3618035784870
Documents
Product details : SMC CDUJB6-20DM MINI FREE MOUNT CYLINDER
The CUJ miniature free mount series is a space saving compact cylinder. It is available in 4mm to 10mm bore sizes with stroke lengths up to 20mm for double acting and 10mm for single acting. Options include auto switch capabilities, double and single acting, mounting from 4 directions.
•Miniature free mount Space saving compact cylinder Available in 4mm to 10mm bore size
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 6
Stroke: 20mm
Action: D (Double Acting)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Clean Series: Without Clean Series
Magnet: D (Built-in Magnet)
Mounting Direction: B (Lateral Mounting)
Bore Size: 6
Stroke: 20mm
Action: D (Double Acting)
Rod End Thread: M (Rod End Male Thread)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | miniature free mount cylinder |
|---|---|
| Cylinder diameter | 6 mm |
| Cylinder stroke | 20 mm |
Show UNSPSC/ECL@SS
£ 34.63 excl. VAT
/ Each
£ 41.56 incl. VAT
- Delivery usually within ( 4 ) days
