References
Festo:EZH-5/20-50-B
Rubix:110A8781
Manufacturer :164994
EAN:4052568137397

Technical specifications
| Type | flat cylinder ezh |
|---|---|
| Cylinder diameter | 5 mm |
| Cylinder stroke | 50 mm |
Documents
Product details : FESTO 164994 FLAT CYLINDER EZH-5/20-50-B
Flat cylinder EZH-5/20-50-B Non-rotating Stroke=50 mm, Piston diameter=(* 12 mm, * Equivalent diameter), Cushioning=No cushioning, Assembly Position=Any, Mode of operation=(* single-acting, * pushing action)
Technical specifications
Attributes
| Logistic Weight | 151 g |
|---|---|
| Type | flat cylinder ezh |
| Cylinder diameter | 5 mm |
| Cylinder stroke | 50 mm |
Show UNSPSC/ECL@SS
£ 94.61 excl. VAT
/ Each
£ 113.53 incl. VAT
- Delivery usually within ( 2 ) days