References
IMI Norgren:L07-200-MPMG
Rubix:133A1612
Manufacturer :L07-200-MPMG


Technical specifications
| Material | zinc alloy |
|---|---|
| Threading diameter (inch) | g1/4 '' |
| Volume flow rate | 402 l/min |
Documents
Product details : NORGREN L07-200-MPMG LUBRICATOR
Micro mist oiler G 1/4
Technical specifications
Attributes
| Material | zinc alloy |
|---|---|
| Threading diameter (inch) | g1/4 '' |
| Volume flow rate | 402 l/min |
| Min. service pressure | 6.3 bar |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 103.86 excl. VAT
/ Each
£ 124.63 incl. VAT
- Usually arrives within 14 working days