Normal fog oil series NL2-LBS
Material | Polycarbonate |
---|---|
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 1800 l/min |
Package weight | 324 g |
---|---|
Material | Polycarbonate |
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 1800 l/min |
Delivery usually within ( 5 ) days