Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Compact cylinder
FESTO 188120 SHORT-STROKE CYLINDER ADVC-16-15-A-P-A
FESTO 188120 SHORT-STROKE CYLINDER ADVC-16-15-A-P-A
ADVC short stroke cylinder
References
festo:
ADVC-16-15-A-P-A
rubix:
107A0181
manufacturer :
188120
ean:
4052568077075
Technical specifications
Type
Short stroke cylinder ADVC
Cylinder diameter
16
mm
Cylinder stroke
15
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 188120 SHORT-STROKE CYLINDER ADVC-16-15-A-P-A
Short stroke cylinder ADVC-16-15-A-P-A For Proximity sensing, piston-rod end with male thread. Stroke=15 mm, Piston diameter=16 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting
Technical specifications
Attributes
Logistic Weight
100
g
Type
Short stroke cylinder ADVC
Cylinder diameter
16
mm
Cylinder stroke
15
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.68
excl. VAT
/
Each
£
50.02
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC MGQM40-50 GUIDED CYLINDER
SMC CRJB05-100 MINI ROTARY ACTUATOR
FESTO 156797 COMPACT CYLINDER ADVULQ-32-80-A-P-A
SMC CDQSB25-10DCM COMPACT CYLINDER
SMC CDQ2KB12-25DCZ COMPACT CYLINDER
SMC CQSB16-32DC COMPACT CYLINDER
MECALINE 879555 COMPACT CYLINDER 20MM DIA/BORE STROKE 5MM
AVENTICS R422001388
SMC JCDQ40-15 COMPACT CYLINDER
SMC C55B50-20M AIR CYLINDER
SMC CDQ2WA32TF-25DCZ AIR CYLINDER
SMC CQ2A25-50DCM AIR CYLINDER
SMC CQ2WA63TF-10DZ COMPACT CYLINDER DOUBLE ROD
FESTO 157031 COMPACT CYLINDER AEVULQ-16-25-P-A
CDQ2B40-25DZ-A73L SMC CDQ2B40-25DZ-A73L COMPACT CYLINDER