References
Festo:DYSC-25-25-Y1F
Rubix:390A9104
Manufacturer :2480234
EAN:4052568254353

Documents
Product details : FESTO 2480234 SHOCK ABSORBER
Shock absorber DYSC-25-25-Y1F Size=25, Stroke=25 mm, Cushioning=self-adjusting, Assembly Position=Any, Position detection=No
Shock absorber DYSC-25-25-Y1F 2480234
Technical specifications
Attributes
| Logistic Weight | 616 g |
|---|---|
| Threading | m30x1.5 |
| Cylinder stroke | 25 mm |
| Max Energy absorbed per cycle | 100 nm |
| Max Energy absorbed/hour | 140000 Nm³/h |
| Max effective mass | 160 kg |
| Max Impact speed | 3 m/s |
Show UNSPSC/ECL@SS
£ 233.43 excl. VAT
/ Each
£ 280.12 incl. VAT
- Delivery usually within ( 2 ) days