SMC RJ2015HU SHOCK ABSORBER
RJ20 series hydraulic shock absorbers
See technical informationSee documentsReferences
SMC:RJ2015HU
Rubix:2601967
Manufacturer :01004087
EAN:3618036244267
Documents
Product details : SMC RJ2015HU SHOCK ABSORBER
Light load applications requiring quick low speed stops now have the perfect solution thanks to our new Series RJ soft type shock absorbers. Designed initially for use with our air slide table, rodless and rotary cylinder ranges, Series RJ ensures softer absorption making it ideal for small conveyors which often require soft stop performance. Fully interchangeable with our existing Series RB absorber range, this new series – with their patented spiral groove design - offer outstanding durability and a 30% reduction in cushioning time. Available in three energy absorbency options, 1, 3 and 10 (J) and stroke lengths of 6, 7 and 12mm respectively, Series RJ really is the ideal choice when soft absorption is a necessity.
Size: 2015 (Standard, O.D. Thread M20x1.5, Stroke 15mm)
Collision Speed Range: H (0.05 to 2 m/s)
Cap: U (With Urethane Cap)
Option: Hexagon nut (2 pcs.)
Collision Speed Range: H (0.05 to 2 m/s)
Cap: U (With Urethane Cap)
Option: Hexagon nut (2 pcs.)
Technical specifications
Attributes
| Threading | 20 |
|---|
Show UNSPSC/ECL@SS
£ 83.29 excl. VAT
/ Each
£ 99.95 incl. VAT
- Delivery usually within ( 4 ) days
