SMC AWD20-F02BE MICRO MIST SEPARATOR REGULATOR


Mist Separator Regulator

References
smc:AWD20-F02BE
rubix:119A8593
manufacturer :AWD20-F02BE
brand logo
brand logo
Technical specifications
MaterialPolycarbonate (Bowl)
Connection 1G 1/4 in
See all Specifications

Product details : SMC AWD20-F02BE MICRO MIST SEPARATOR REGULATOR


For applications requiring micro-mist separation up to 0.1µm with adjustable pressure regulation, the AWD offers these features built into one unit. This combination of products saves space and mounting hardware. With ports from 1/8 to 1/2 with NPT, Rc and G (PF) threads as standard. The many options such as auto-drain, gauge, variety of bowl choices and regulation set pressures make this series easy to configure to your application.

Strengths

•Modular micro mist separator regulator
Filtration: 0.01µm
Body size: 1/8, 3/8, 1/2
Port size: 1/8, 1/4, 3/8 and 1/2
Thread types Rc, NPT or G(PF)

Technical specifications


Attributes
MaterialPolycarbonate (Bowl)
Connection 1G 1/4 in
Body size20 mm
Volume flow rate150 l/min
Show UNSPSC/ECL@SS
£ 75.47 excl. VAT
/ Each
£ 90.56 incl. VAT
  • Delivery usually within ( 28 ) days