FESTO 4772769 FILTER REGULATOR LFR-1/2-D-O-MIDI-T18-EX4
Filter regulator
See technical informationSee documentsReferences
Festo:LFR-1/2-D-O-MIDI-T18-EX4
Rubix:214A3421
Manufacturer :4772769
EAN:4052568418632

Technical specifications
| Material | die-cast zinc |
|---|---|
| Connection 1 | g 1/2 |
| Filter fineness | 40 µm |
Documents
Product details : FESTO 4772769 FILTER REGULATOR LFR-1/2-D-O-MIDI-T18-EX4
LFR-1/2-D-O-MIDI-T18-EX4 filter regulator valve
Technical specifications
Attributes
| Material | die-cast zinc |
|---|---|
| Connection 1 | g 1/2 |
| Filter fineness | 40 µm |
| Volume flow rate | 3400 l/min |
| Max. service pressure | 20 bar |
| Drain Type | manual rotary |
Show UNSPSC/ECL@SS
£ 130.81 excl. VAT
/ Each
£ 156.97 incl. VAT
- Delivery usually within ( 2 ) days