Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Filter-regulator units
SMC AW20-F02C-D
SMC AW20-F02C-D
Filter Regulator
References
smc:
AW20-F02C-D
rubix:
265A1169
manufacturer :
02104067
Technical specifications
Material
Die-Cast Zinc (Body)
Connection 1
1/4
Filter fineness
5
µm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC AW20-F02C-D
Modular-style Filter Regulator
ISO 8573-1:2010 compliant
Maximum flow rate up to 17500 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
Material
Die-Cast Zinc (Body)
Connection 1
1/4
Filter fineness
5
µm
Body size
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.99
excl. VAT
/
Each
£
43.19
incl. VAT
Delivery usually within (
4
) days
Select variants (6)
Add to cart
Check our products from related categories
SMC AW20-F02H-B FILTER REGULATOR
SMC AW30-F03H-A FILTER REGULATOR
CAMOZZI VALVE 358-910
SMC AW40-F04BDE-B FILTER REGULATOR
SMC AW20-F01 FILTER/REGULATOR
CAMOZZI FILTER REGULATOR-1/4-5 MICRON-DEPRESS MC104-D14
SMC AW40-F04DG FILTER REGULATOR
SMC AW30-F02D-D FILTER REGULATOR
SMC AWD30-F03H MICRO MIST SEPARATOR REGULATOR
SMC AW40-N04B-2-B-X440 FILTER REGULATOR
NORGREN R73G-2GT-RMN REGULATOR G 1/4
NORGREN B73G-4GK-QT3-RMN FILTER REGULATOR EXCELON
NORGREN B72G-2GK-AE1-RMN B72G-2GK-AE1-RMN
PARKER FRL UNIT P31EB12EMMBNTP
SMC AW30-F02DE-R FILTER REGULATOR