SMC AMH250C-F02-T MICRO MIST SEPARATOR WITH PRE-FILTER

Micro Mist Separator

See technical informationSee documents

References

SMC:AMH250C-F02-T
Rubix:115A1226
Manufacturer :AMH250C-F02-T
EAN:3618035576512
AMH150C-550C/AMH650-850, Micro Mist Separator with Prefilter, New Style

Technical specifications

Typemicro-mist separator with pre-filter
Volume flow rate500 l/min
Filter fineness0.01 µm
See all Specifications

Documents

Product details : SMC AMH250C-F02-T MICRO MIST SEPARATOR WITH PRE-FILTER


Micro Mist Separator with Pre-filter
Nominal filtration rating 0.3 + 0.01 µm
Rated flow from 200 to 12000 l/min (ANR)
Connection size 1/8 to 2
Filter element service indicator option.
•Micro Mist Separator with Pre-filter
•Nominal filtration rating 0.3 + 0.01 µm
•Rated flow from 200 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•Filter element service indicator option.

Body Size (Applicable compressor output): 250C (3.7kw)
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)76x209x76 mm
Logistic Weight550 g
Typemicro-mist separator with pre-filter
Volume flow rate500 l/min
Filter fineness0.01 µm
Materialaluminum die-cast (body);aluminum die-cast (housing);chrome treated epoxy coat (inner surface);temper glass (sight glass)
Max. service pressure10 bar
Min. temperature5 °C
Max. temperature60 °C
£ 129.96 excl. VAT
/ Each
£ 155.95 incl. VAT
  • Delivery usually within ( 4 ) days