FESTO 192214 DISPLACEMENT ENCODER MLO-POT-150-LWG
MLO-POT-LWG Displacement encoder
See technical informationSee documentsReferences
Festo:MLO-POT-150-LWG
Rubix:123A5962
Manufacturer :192214
EAN:4052568150846

Technical specifications
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
|---|---|
| Type | displacement encoder |
| Min. tension | 10 V |
Documents
Product details : FESTO 192214 DISPLACEMENT ENCODER MLO-POT-150-LWG
Displacement encoder MLO-POT-150-LWG CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Technical specifications
Attributes
| Logistic Weight | 666,35 g |
|---|---|
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
| Type | displacement encoder |
| Min. tension | 10 V |
| Max. tension | 42 V |
Show UNSPSC/ECL@SS
£ 698.14 excl. VAT
/ Each
£ 837.77 incl. VAT
- Delivery usually within ( 11 ) days