Displacement Encoder
Material | wrought aluminium alloy (housing);polybutylene terephthalate-reinforced (slide housing);steel (coupling);die-cast aluminium (cover) |
---|---|
Type | displacement encoder |
Min. tension | 24 V |
Material | wrought aluminium alloy (housing);polybutylene terephthalate-reinforced (slide housing);steel (coupling);die-cast aluminium (cover) |
---|---|
Type | displacement encoder |
Min. tension | 24 V |
Max. tension | 24 V |
Min. temperature | -40 °C |
Max. temperature | 75 °C |