MLO-POT-LWG Displacement encoder
Material | Wrought aluminum alloy, steel, die-cast aluminum, plastic |
---|---|
Type | Displacement encoder |
Min. tension | 10 V |
Logistic Weight | 2000 g |
---|---|
Material | Wrought aluminum alloy, steel, die-cast aluminum, plastic |
Type | Displacement encoder |
Min. tension | 10 V |
Max. tension | 42 V |
In stock: Next day delivery