References
Schneider Electric:XCKJ167H29
Rubix:81286981
EAN:3389110742909




Documents
Product details : SCHNEIDER L/S ROLLER PLUNGER XCKJ167H29
Limit Switch XCKJ - Steel Roller Plunger Reinforced - 1NC+1NO - Snap - M20
Technical specifications
Attributes
| Material | metal |
|---|---|
| Type | limit switch |
| Min. tension | 500 V |
| Min. temperature | -25 °C |
| Max. temperature | 70 °C |
| Max. tension | 500 V |
Show UNSPSC/ECL@SS
£ 95.80 excl. VAT
/ Each
£ 114.96 incl. VAT
- Delivery usually within ( 15 ) days