FESTO 152632 DISPLACEMENT ENCODER MLO-POT-1000-TLF
MLO-POT-TLF Displacement measuring system
See technical informationSee documentsReferences
Festo:MLO-POT-1000-TLF
Rubix:126A5958
Manufacturer :152632
EAN:4052568117566

Technical specifications
| Material | wrought aluminium alloy, steel, die-cast aluminium, plastic |
|---|---|
| Type | position measuring system |
| Min. tension | 10 V |
Documents
Product details : FESTO 152632 DISPLACEMENT ENCODER MLO-POT-1000-TLF
Displacement encoder MLO-POT-1000-TLF CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Technical specifications
Attributes
| Logistic Weight | 1700 g |
|---|---|
| Material | wrought aluminium alloy, steel, die-cast aluminium, plastic |
| Type | position measuring system |
| Min. tension | 10 V |
| Max. tension | 42 V |
Show UNSPSC/ECL@SS
£ 769.04 excl. VAT
/ Each
£ 922.85 incl. VAT
- Delivery usually within ( 11 ) days