FESTO 152634 DISPLACEMENT ENCODER MLO-POT-1500-TLF
MLO-POT-TLF Displacement measuring system
See technical informationSee documentsReferences
Festo:MLO-POT-1500-TLF
Rubix:114A1769
Manufacturer :152634
EAN:4052568117580

Technical specifications
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
|---|---|
| Type | displacement encoder |
| Min. tension | 10 V |
Documents
Product details : FESTO 152634 DISPLACEMENT ENCODER MLO-POT-1500-TLF
Displacement encoder MLO-POT-1500-TLF CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Technical specifications
Attributes
| Logistic Weight | 2800 g |
|---|---|
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
| Type | displacement encoder |
| Min. tension | 10 V |
| Max. tension | 42 V |
Show UNSPSC/ECL@SS
£ 1,218.10 excl. VAT
/ Each
£ 1,461.72 incl. VAT
- Delivery usually within ( 11 ) days