FESTO 152648 DISPLACEMENT ENCODER MLO-POT-450-LWG
MLO-POT-LWG Displacement encoder
See technical informationSee documentsReferences
Festo:MLO-POT-450-LWG
Rubix:123A8308
Manufacturer :152648
EAN:4052568117641

Technical specifications
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
|---|---|
| Type | displacement encoder |
| Min. tension | 10 V |
Documents
Product details : FESTO 152648 DISPLACEMENT ENCODER MLO-POT-450-LWG
Displacement encoder MLO-POT-450-LWG With absolute displacement encoder, 450 mm effective electrical displacement, for axis controller type SPC-100 CE mark (see declaration of conformity)=to EU directive for EMC, Measuring method: displacement encoder=Analogue, Ambient temperature=-30 - 100 °C, Recommended wiper current=< 1 µA, Max. intermittent wiper current=10 mA
Technical specifications
Attributes
| Logistic Weight | 1315 g |
|---|---|
| Material | wrought aluminum alloy, steel, die-cast aluminum, plastic |
| Type | displacement encoder |
| Min. tension | 10 V |
| Max. tension | 42 V |
Show UNSPSC/ECL@SS
£ 932.72 excl. VAT
/ Each
£ 1,119.26 incl. VAT
- Delivery usually within ( 11 ) days