SIEMENS POSITION SWITCH 3SE5112-0BH01

Sirius position switch

See technical information

References

Siemens:3SE5112-0BH01
Rubix:161A2346
EAN:4011209691988
brand logo

Technical specifications

Materialmetal
Typestandard position switch
Min. tension400 V
See all Specifications

Product details : SIEMENS POSITION SWITCH 3SE5112-0BH01


SIRIUS POSITION SWITCH METAL HOUSING 40MM, TWIST LEVER, TO EN50041, DEVICE CONNECTION 1X (M20X1.5) 1NO/1NC SLOWACTION CONTACTS ROTARY ACTUATOR RIGHT/LEFT ADJUSTABLE

Technical specifications


Attributes
Materialmetal
Typestandard position switch
Min. tension400 V
Min. temperature-25 °C
Max. temperature85 °C
Max. tension400 V
£ 46.39 excl. VAT
/ Each
£ 55.67 incl. VAT
  • Delivery usually within ( 7 ) days