MLO-POT-TLF Displacement measuring system
Material | Wrought aluminum alloy, steel, die-cast aluminum, plastic |
---|---|
Type | Displacement encoder |
Min. tension | 10 V |
Logistics dimensions (L x W x H) | 960x90x90 mm |
---|---|
Logistic Weight | 1400 g |
Material | Wrought aluminum alloy, steel, die-cast aluminum, plastic |
Type | Displacement encoder |
Min. tension | 10 V |
Max. tension | 42 V |
In stock: Next day delivery