• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
ILME PE3263SV PLUG 32A 240V 3P

ILME PE3263SV PLUG 32A 240V 3P

Mobile Plug

See technical informationSee documents
References
ILME:PE3263SV
Rubix:234A8115
brand logo
brand logo
Technical specifications
Voltage200/250 V
Amperage32 A
Documents

Product details : ILME PE3263SV PLUG 32A 240V 3P


Plug 32A 240V 3P

Technical specifications


Attributes
Voltage200/250 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

WALTHER 330306 32A 2P+E 240V COUPLER (L)189 MM X (DIA)72 MMILME PE1663PV COUPLER 16A 240V 3PLEWDEN X2MOD INSULATED MODULAR ENCLOSURE 2MODULE IP20 (H)160 MM X (W)5GEWISS 2P+E 16A 230V BLUE GW60004HLEWDEN 4/55ENC INSULATED MODULAR ENCLOSURE 4MODULE IP55 (H)195 MM X (WDRAPER 78084 PLUGGING CHISEL 250MM BULKDRAPER EXPERT 63476 AUDI/VW DRAIN PLUG KEY 1/2IN SQ DRGEWISS GW60008H SPINA MOB.HP IP44 3P+T 16A 400V 6H (L)125 MM X (W)60 MDRAPER 02991 230 VOLT BS 16AMP SITE SOCKETDRAPER EXPERT 16774 14MM SPARK PLUG SOCKET 3/8IN SQ DR 21MMWALTHER 330406 32A 3P+E 415V COUPLER (L)189 MM X (DIA)72 MMLEWDEN PM32/1000FPB PLUG 32A 3P 110V IP44 4H MULTIMAX (L)154 MMDRAPER 38327 HEX DRAIN PLUG KEY 3/8IN SQ DR 14MMWALTHER 210304 16A 2P+E 110V PLUG (L)143 MM X (DIA)51 MMMENNEKES 13620 PLUG POWERTOP XTRA R WITH ERGOCONTACT 13620
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap