References
ILME:PE1663PV
Rubix:234A8104
Documents
Product details : ILME PE1663PV COUPLER 16A 240V 3P
Coupler 16A 240V 3P
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 8.72 excl. VAT
/ Each
£ 10.46 incl. VAT
- Delivery usually within ( 3 ) days

