GEWISS GW60008H SPINA MOB.HP IP44 3P+T 16A 400V 6H (L)125 MM X (W)60 M
Energy - Plugs and Sockets
See technical informationSee documentsReferences
Gewiss:GW60008H
Rubix:234A8152
EAN:8011564796669
Documents
Product details : GEWISS GW60008H SPINA MOB.HP IP44 3P+T 16A 400V 6H (L)125 MM X (W)60 M
Spina Mob.HP Ip44 3P+T 16A 400V 6H (L)125 mm x (W)60 mm
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 11.30 excl. VAT
/ Each
£ 13.56 incl. VAT
- Delivery usually within ( 3 ) days

