References
Gewiss:GW60004H
Rubix:154A0682
EAN:8011564796584
Documents
Product details : GEWISS 2P+E 16A 230V BLUE GW60004H
Spina Mob.HP Ip44 2P+T 16A 230V 6H (L)125 mm x (Dia)51 mm
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
- Delivery usually within ( 3 ) days

