• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,369)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,407)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Lubricants(934)
  • Paints and Fittings(416)
  • Brushes(386)
  • Cleaning(11)
  • Miscellaneous maintenance(301)
  • Electrics, electronics and lighting(3,457)
See Maintenance & Repairs
  • Electrics and lighting(3,017)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Plug
ILME PE3264SV PLUG 32A 415V 4P

ILME PE3264SV PLUG 32A 415V 4P

Mobile Plug

See technical informationSee documents
References
ILME:PE3264SV
Rubix:234A8116
brand logo
brand logo
Technical specifications
Voltage380/415 V
Amperage32 A
Documents

Product details : ILME PE3264SV PLUG 32A 415V 4P


Plug 32A 415V 4P

Technical specifications


Attributes
Voltage380/415 V
Amperage32 A
Show UNSPSC/ECL@SS
£ 13.99 excl. VAT
/ Each
£ 16.79 incl. VAT
  • Delivery usually within ( 3 ) days

Check our products from related categories

DRAPER EXPERT 23254 VW COIL-ON-PLUG PULLERMENNEKES 13516 POWERTOP XTRA PLUG IP54 32A 4P 400V 6HWALTHER 369 63A 3P+N+E 415V COUPLER WATERTIGHT (L)255 MM X (DIA)110 MMLEWDEN PM16/1100FPB PLUG 16A 3P 240V IP44 6H MULTIMAX (L)127 MMDRAPER EXPERT 16773 12MM SPARK PLUG SOCKET 3/8IN SQ DR 18MMLEWDEN SRG1V1G 2 MODULE TYPE 2 SINGLE PHASE LED TT/WALTHER 210406 16A 3P+E 415V PLUG (L)150 MM X (DIA)65 MMGEWISS GW66015 32A 2P+E 220V HOR.INTERL.SOCK.IP44 6H (H)115 MM X (W)15DRAPER 83793 M2X0.4 TAPER PLUG TAP SETMENNEKES 13619 POWERTOP XTRA PLUG IP67 / IP69 16A 3P 110V 4HLEWDEN PLUG 32A 2P+E 240V PM32/1100FPBDRAPER 83797 M4X0.7 TAPER & PLUG TAP SETLEGRAND 051160 HYPRA SERIES, STRAIGHT PLUG, 16 A, 380 TO 415 VDRAPER 38325 DRAIN PLUG KEY 3/8 SQUAREILME PE1665PV COUPLER 16A 415V 5P
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap