References
Lewden Metal Products:PM32/1100FPB
Rubix:130A8413
Documents
Product details : LEWDEN PLUG 32A 2P+E 240V PM32/1100FPB
Plug 32A 3P 240V Ip44 6H Multimax (L)154 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 12.91 excl. VAT
/ Each
£ 15.49 incl. VAT
- Delivery usually within ( 3 ) days

