GEWISS GW66015 32A 2P+E 220V HOR.INTERL.SOCK.IP44 6H (H)115 MM X (W)15
Energy - Interlocked Socket Outlets
See technical informationSee documentsReferences
Gewiss:GW66015
Rubix:234A8150
Documents
Product details : GEWISS GW66015 32A 2P+E 220V HOR.INTERL.SOCK.IP44 6H (H)115 MM X (W)15
32A 2P+E 220V Hor.Interl.Sock.IP44 6H (H)115 mm x (W)155 mm x (D)118 mm
Technical specifications
Attributes
| Voltage | 200/250 V |
|---|---|
| Amperage | 32 A |
Show UNSPSC/ECL@SS
£ 69.45 excl. VAT
/ Each
£ 83.34 incl. VAT
- Delivery usually within ( 3 ) days

