LEWDEN PM16/1100FPB PLUG 16A 3P 240V IP44 6H MULTIMAX (L)127 MM
Multimax
See technical informationSee documentsReferences
Lewden Metal Products:PM16/1100FPB
Rubix:234A8090
Documents
Product details : LEWDEN PM16/1100FPB PLUG 16A 3P 240V IP44 6H MULTIMAX (L)127 MM
Plug 16A 3P 240V Ip44 6H Multimax (L)127 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 3 ) days

