• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Transport devices(1,916)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. GPC CONTAINER TRUCK 320L GC0320

GPC CONTAINER TRUCK 320L GC0320

Mobile Tapered Truck

See technical information

References

GPC Industries:GPC-GC0320
Rubix:170A0492
brand logo
brand logo

Technical specifications

Materialpolyethylene

Product details : GPC CONTAINER TRUCK 320L GC0320


Strengths

•Tapered for Easy Storage

Technical specifications


Attributes
Materialpolyethylene
Show UNSPSC/ECL@SS
£ 246.49 excl. VAT
/ Each
£ 295.79 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

NT502B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 400MM PNEUMATGPC PD638Y INTERCONNECTING DOLLY (1 X PAIR) 150KG BLACKMRSH01Y SINGLE SACK HOLDER 432 X 406 X 1118PROPLAZ GI041Y FOLDING BOX TRUCK - BLUE/YELLOW 35KG 325 X 375 850SPARTEX PI812H PLATFORM TRUCK - 1000 X 700 - 2 VENEER ENDSAPOLLO PADT311Y DISTRIBUTION TROLLEY - 1500H - SIDES AND BACK - 1200LAPOLLO PADT304Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1GPC G1370Y SACK TROLLEYSPARTEX TI581R GEN. PURPOSE TRUCK MESH BASE/SIDES - 1500X750X360GPC NT480B HAND DRAWN TRUCK - 1220 X 760 400MM PNEUMATIC BLUE/PLYWOODGPC HI275Y ORDER PICKING TROLLEY 2 SHELFBILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITYSPARTEX TI592R GEN. PURPOSE TRUCK MESH BASE - 1500X750X360GPC ATRDW16 TRAY RACK TROLLEY - DOUBLE WIDTH C/W 16X24 LITRE CONTAINERGPC 3TIERW-SHOPTROLLEY WI203Y
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap