BILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITY
AluTruk ‘Light’ Space Saver Folding Sack Truck
See technical informationReferences
BIL Castors & Wheels:SKFB
Rubix:234A0977
Product details : BILCAST&WH SKFB LIGHTWEIGHT FOLDING SACK TRUCK 90KG CAPACITY
Folding Sack Truck. Lightweight Aluminium (4.8kg). Certified to 90kg load carrying.
Made in UK to highest quality standards. Folds down really small for easy storage.
Fast, Easy fold / unfold – simply open the toe-plate to release the wheels and push a button to extend the handle. Robust and Long Lasting delivers excellent Value for Money.
Made in UK to highest quality standards. Folds down really small for easy storage.
Fast, Easy fold / unfold – simply open the toe-plate to release the wheels and push a button to extend the handle. Robust and Long Lasting delivers excellent Value for Money.
Technical specifications
Attributes
| Material | aluminium |
|---|---|
| Load capacity | 90 kg |
Show UNSPSC/ECL@SS
£ 104.80 excl. VAT
/ Each
£ 125.76 incl. VAT
- In stock: Next day delivery

