SPARTEX TI581R GEN. PURPOSE TRUCK MESH BASE/SIDES - 1500X750X360


Heavy Duty General Purpose Trucks - TI5's

References
spartex:UK-TI581R
rubix:239A9273
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity500 kg
See all Specifications

Product details : SPARTEX TI581R GEN. PURPOSE TRUCK MESH BASE/SIDES - 1500X750X360


Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or 15mm exterior grade plywood base
Mobile on REACH compliant, 340mm pneumatic steel centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Extra large platform truck capable of holding a 500kg load

Technical specifications


Attributes
MaterialSteel
Load capacity500 kg
Width750 mm
Height360 mm
Length1500 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 592.50 excl. VAT
/ Each
£ 711.00 incl. VAT
  • Usually arrives within 14 working days