References
Spartex:UK-SUC9860655MB
Rubix:225A1584
Manufacturer :SUC9860655MB
Product details : SPARTEX SUC9860655MB MOBILE 5 DRAW 2X100MM 2X150MM 1X200MM BLU
Our Mobile Tool Cabinet range are perfect for workshop, garage or industrial tool storage. These mobile cabinets offer versatile storage with a multitude of applications and provide a maximum storage capacity for the workplace. These mobile heavy duty tool cabinets are available in a 600mm width with the height of 980mm and depth of 650mm.
Technical specifications
Attributes
| Height | 980 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 870.79 excl. VAT
/ Each
£ 1,044.95 incl. VAT
- Delivery usually within ( 16 ) days

