BOTT CUBIO SL-1378-5.1 DRAWER CABINET 40030007.11V
cubio drawer cabinet with 5 drawers WxDxH: 1300x750x800mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:40030007.11V
Rubix:80092341

Documents
Product details : BOTT CUBIO SL-1378-5.1 DRAWER CABINET 40030007.11V
cubio drawer cabinet with 5 drawers. Featuring a heavy duty, reinforced steel housing with up to 1.5 tonne total capacity and 100% extension drawers. Drawer configuration: 2x 100mm, 2x 150mm, 1x 200mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1300x750x800mm.
Technical specifications
Attributes
| Number of drawers | 5 |
|---|---|
| Height | 800 mm |
| Width | 1300 mm |
| Depth | 750 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1,650.23 excl. VAT
/ Each
£ 1,980.28 incl. VAT
- Delivery usually within ( 16 ) days




