Modular filter-regulator AW series
Material | Polycarbonate bowl |
---|---|
Connection 1 | G 1/2 |
Filter fineness | 5 µm |
Logistic Weight | 864 g |
---|---|
Material | Polycarbonate bowl |
Connection 1 | G 1/2 |
Filter fineness | 5 µm |
Body size | 40 mm |
Volume flow rate | 2000 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 4 ) days