NORGREN R73G-3GK-NMN REGULATOR G 3/8
General Purpose Pressure Regulator
See technical informationSee documentsReferences
IMI Norgren:R73G-3GK-NMN
Rubix:124A7793
Manufacturer :R73G-3GK-NMN

Documents
Product details : NORGREN R73G-3GK-NMN REGULATOR G 3/8
Pressure regulator 0.3-10 G 3/8
Technical specifications
Attributes
| Material | aluminum |
|---|---|
| Connection 1 | g3/8 |
| Body size | 68 mm |
| Volume flow rate | 3600 l/min |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 158.90 excl. VAT
/ Each
£ 190.68 incl. VAT
- Usually arrives within 14 working days
