References
SMC:AW20-F02
Rubix:120A2483
Manufacturer :AW20-F02

Technical specifications
| Material | ploycarbonate tank |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Product details : SMC AW20-F02 FILTER REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Material | ploycarbonate tank |
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 20 mm |
| Volume flow rate | 500 l/min |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
- Delivery usually within ( 10 ) days