SMC AMG450C-F04D-R WATER SEPARATOR


Main Line Filter

References
smc:AMG450C-F04D-R
rubix:118A2795
brand logo
brand logo
Technical specifications
MaterialMetal bowl
Connection 1G 1/2
See all Specifications

Product details : SMC AMG450C-F04D-R WATER SEPARATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
•Water Separator
•Water removal rate 99%
•Rated flow from 300 to 12000 l/min (ANR)
•Connection size 1/8 to 2
•N.C. or N.O. auto drain option.

Body Size: 450C [78SCFM (2,200l/Min)]
Thread: F (G)
Port Size: 04 (1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: R (IN-OUT Reversal Direction)
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)106x239x106 mm
Logistic Weight1400 g
MaterialMetal bowl
Connection 1G 1/2
Body size450 mm
Volume flow rate2200 l/min
Show UNSPSC/ECL@SS
£ 281.70 excl. VAT
/ Each
£ 338.04 incl. VAT
  • Delivery usually within ( 4 ) days