References
SMC:AMF150C-F02B
Rubix:115A4217

Technical specifications
| Material | aluminum die-casted (body); tempered glass (sight glass) |
|---|---|
| Connection 1 | g 1/4 |
| Filter fineness | 0.01 µm |
Documents
Product details : SMC AMF150C-F02B ODOUR REMOVAL FILTER
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
Technical specifications
Attributes
| Logistic Weight | 450 g |
|---|---|
| Material | aluminum die-casted (body); tempered glass (sight glass) |
| Connection 1 | g 1/4 |
| Filter fineness | 0.01 µm |
| Body size | 150 mm |
| Volume flow rate | 200 l/min |
| Max. service pressure | 10 bar |
| Drain Type | drain cock (manual) |
Show UNSPSC/ECL@SS
£ 64.26 excl. VAT
/ Each
£ 77.11 incl. VAT
- Delivery usually within ( 21 ) days