References
IMI Norgren:B73G-4GK-AP3-RMN
Rubix:120A3694
Manufacturer :B73G-4GK-AP3-RMN


Technical specifications
| Material | aluminium (body and cap), polycarbonate bowl with steel protection |
|---|---|
| Connection 1 | g1/2 (iso g parallel) |
| Filter fineness | 40 µm |
Product details : NORGREN B73G-4GK-AP3-RMN FIL/REG 1/2 ISO G 150 PSI
Filter regulator 40 My 0.3-10 G1/2
Filter-regulator EXCELON® automatic drain 1/2" PTF B73G-4GK-AP3-RMN
Technical specifications
Attributes
| Material | aluminium (body and cap), polycarbonate bowl with steel protection |
|---|---|
| Connection 1 | g1/2 (iso g parallel) |
| Filter fineness | 40 µm |
| Body size | 68 mm |
| Volume flow rate | 3000 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 599.20 excl. VAT
/ Each
£ 719.04 incl. VAT
- Usually arrives within 14 working days