References
SMC:AL20-02
Rubix:123A5021

Technical specifications
| Material | polycarbonate bowl |
|---|---|
| Threading diameter (inch) | g1/4 bspp '' |
| Volume flow rate | 4000 l/min |
Product details : SMC AL20-02 LUBRICATOR
The AL-A Series modular lubricator provides careful lubrication of upstream equipment. The oil drip can be adjusted as required. The NAL3000-6000 can be recharged when pressurized. The modular design of the AL-A series allows it to be connected to other SMC air-handling units.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x165x100 mm |
|---|---|
| Logistic Weight | 113 g |
| Material | polycarbonate bowl |
| Threading diameter (inch) | g1/4 bspp '' |
| Volume flow rate | 4000 l/min |
Show UNSPSC/ECL@SS
£ 28.08 excl. VAT
/ Each
£ 33.70 incl. VAT
- Delivery usually within ( 4 ) days