References
Festo:LOE-1/2-D-MAXI
Rubix:123A3783
Manufacturer :186480
EAN:4052568146825

Technical specifications
| Material | pc |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 8300 l/min |
Documents
Product details : FESTO 186480 LUBRICATOR LOE-1/2-D-MAXI
Lubricator LOE-1/2-D-MAXI With metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=190 cm3
Technical specifications
Attributes
| Logistic Weight | 1388 g |
|---|---|
| Material | pc |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 8300 l/min |
Show UNSPSC/ECL@SS
£ 337.21 excl. VAT
/ Each
£ 404.65 incl. VAT
- Delivery usually within ( 8 ) days