NORGREN L64C-NNP-EDN OIL FOG LUBRICATOR OLYMPIAN
Fog Lubricator
See technical informationSee documentsReferences
IMI Norgren:L64C-NNP-EDN
Rubix:123A4786
Manufacturer :L64C-NNP-EDN




Technical specifications
| Material | zinc alloy |
|---|---|
| Threading diameter (inch) | sans filetage '' |
| Volume flow rate | 4020 l/min |
Documents
Product details : NORGREN L64C-NNP-EDN OIL FOG LUBRICATOR OLYMPIAN
Normal mist lubricator module
Technical specifications
Attributes
| Material | zinc alloy |
|---|---|
| Threading diameter (inch) | sans filetage '' |
| Volume flow rate | 4020 l/min |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 169.66 excl. VAT
/ Each
£ 203.59 incl. VAT
- Usually arrives within 14 working days