References
Festo:MS6-LOE-1/2-R-Z
Rubix:123A3209
Manufacturer :529776
EAN:4052568085421

Technical specifications
| Material | die-cast aluminum, pc |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 7200 l/min |
Documents
Product details : FESTO 529776 LUBRICATOR MS6-LOE-1/2-R-Z
Lubricator MS6-LOE-1/2-R-Z Plastic bowl with plastic bowl guard, direction of flow: from right to left. Size=6, Series=MS, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=75 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 240x100x75 mm |
|---|---|
| Logistic Weight | 685 g |
| Material | die-cast aluminum, pc |
| Threading diameter (inch) | 1/2 '' |
| Volume flow rate | 7200 l/min |
Show UNSPSC/ECL@SS
£ 57.31 excl. VAT
/ Each
£ 68.77 incl. VAT
- Delivery usually within ( 6 ) days