References
SMC:IDK02-100
Rubix:2603092
Manufacturer :IDK02-100
EAN:3618036083057

Technical specifications
| Inner diameter | 1.2 mm |
|---|---|
| Outer diameter | 2 mm |
| Colour | transparent |
Product details : SMC IDK02-100 MOISTURE CONTROL TUBE
Moisture control tube available in two shapes: linear and coil.
Outer diameter: 2 (only for linear shape), 4 and 6 mm.
Fluid temperature: 0 to 60 ºC.
Max. operating pressure: 0.7 MPa.
Tube effective lengths: 100 and 200 mm.
Applicable fitting: one touch fitting KQ2.
Outer diameter: 2 (only for linear shape), 4 and 6 mm.
Fluid temperature: 0 to 60 ºC.
Max. operating pressure: 0.7 MPa.
Tube effective lengths: 100 and 200 mm.
Applicable fitting: one touch fitting KQ2.
•Applicable tubing O.D.: Ø 2 to Ø 6 mm
•Two shapes: linear and coil
•Tube effective lengths: 100 and 200 mm.
Tube O.D.: 2mm
Tube Effective Length: 100mm
Coil Shape: None
•Two shapes: linear and coil
•Tube effective lengths: 100 and 200 mm.
Tube O.D.: 2mm
Tube Effective Length: 100mm
Coil Shape: None
Technical specifications
Attributes
| Logistic Weight | 13 g |
|---|---|
| Inner diameter | 1.2 mm |
| Outer diameter | 2 mm |
| Colour | transparent |
| Material | fluoropolymer (fluorinated resin) |
| Reel length | 0.12 m |
| Min. temperature | 0 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.63 excl. VAT
/ Each
£ 34.36 incl. VAT
- Delivery usually within ( 4 ) days