FESTO 570358 PLASTIC TUBING 50MTR PAN-MF-6X1-SW
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-MF-6X1-SW
Rubix:116A4035
Manufacturer :570358
EAN:4052568058210

Documents
Product details : FESTO 570358 PLASTIC TUBING 50MTR PAN-MF-6X1-SW
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 420x100x420 mm |
|---|---|
| Logistic Weight | 17,26 g |
| Inner diameter | 4 mm |
| Outer diameter | 6 mm |
| Colour | black |
| Material | pa12-p |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -60 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 122.70 excl. VAT
/ Each
£ 147.24 incl. VAT
- Usually arrives within 14 working days