FESTO 193405 PLASTIC TUBING 50MTR PLN-8X1,25-NT
Pneumatic Tubing
See technical informationSee documentsReferences
Festo:PLN-8X1,25-NT
Rubix:115A7017
Manufacturer :193405
EAN:4052568043933

Documents
Product details : FESTO 193405 PLASTIC TUBING 50MTR PLN-8X1,25-NT
Tubing diameters that are too big or too small as well as bending radii that are too small result in flow rate losses. One of the most important rules when selecting tubing is therefore that it should be as long as necessary and as short as possible.Make sure therefore that in practice tubing is laid loosely and is not stretched.
Strengths
Pipe and tubing cutter ZRS
Tubing cutter PAN-V0S for flame-retardant plastic tubing PAN-V0
Connecting pliers ZMS/disconnect-ing pliers ZDS for connecting/disconnecting the plastic tubing and barbed fitting
Tubing cutter PAN-V0S for flame-retardant plastic tubing PAN-V0
Connecting pliers ZMS/disconnect-ing pliers ZDS for connecting/disconnecting the plastic tubing and barbed fitting
Technical specifications
Attributes
| Inner diameter | 5.9 mm |
|---|---|
| Outer diameter | 8 mm |
| Colour | natural |
| Material | pe |
| Reel length | 50 m |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 186.38 excl. VAT
/ Each
£ 223.66 incl. VAT
- Usually arrives within 14 working days